FACOM S.307-100D 1/2 IN. DIGI-CAL MECHANICAL TORQUE WRENCH WITHOUT ACC
Torque wrench
See technical informationReferences
Facom:S.307-100D
Rubix:293A8540
EAN:3662424109904


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM S.307-100D 1/2 IN. DIGI-CAL MECHANICAL TORQUE WRENCH WITHOUT ACC
Clockwise accuracy as shipped: ± 2%, supplied with an ISO 6789 calibration certificate
Bearing mechanism that allows the user to set the torque value at twice the speed of the previous version
New digital display for improved readability
Supplied in protective plastic tube
Reduces the risk of drops causing accidental damage, rubber to absorb shocks
Single button to control the wrench
Bearing mechanism that allows the user to set the torque value at twice the speed of the previous version
New digital display for improved readability
Supplied in protective plastic tube
Reduces the risk of drops causing accidental damage, rubber to absorb shocks
Single button to control the wrench
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Fixation | 9x12 mm |
| Standard | ISO 6789:1 |
Show UNSPSC/ECL@SS
£ 348.33 excl. VAT
/ Each
£ 418.00 incl. VAT
- Delivery usually within ( 14 ) days