BAHCO 74WR-100B WINDOW.CLICK.WR.3/8 20-100N.M

Bahco

See technical information
References
Bahco:74WR-100B
Rubix:401A6148
Manufacturer :74WR-100B
EAN:7314150469871
brand logo

Product details : BAHCO 74WR-100B WINDOW.CLICK.WR.3/8 20-100N.M


Durable, reliable and accurate mechanism
Fast scale adjustment reducing the effort required to adjust 
Large dual scale in N·m/ft.lb  
Range covering from 10 and 400 N·m/7.5 - 300 ft.lb torque values 
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Clicking system triggers a tactile and audible signal 
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations 
Handle centre or calibration force point marked on handle 
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked 
In a semi-transparent square tube with eurohole hanger 
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017 
Made in the UK 

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 246.02 excl. VAT
/ Each
£ 295.22 incl. VAT
  • Delivery usually within ( 14 ) days