BAHCO 75P3-1000 PRESET.F.F.P.W.3/4 300-1000N.M

Bahco

See technical information
References
Bahco:75P3-1000
Rubix:401A6204
Manufacturer :75P3-1000
EAN:7314150415281
brand logo

Product details : BAHCO 75P3-1000 PRESET.F.F.P.W.3/4 300-1000N.M


Non-length-dependant so can be used with or without the supplied extension handle (optional on 650 N·m) 
Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values 
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Exceptionally clear torque signal from the unique mechanism 
Push-through ratchet heads allowing CW and ACW operation 
Extension handle significantly reduces operator effort to achieve high torque values 
All in a portable sturdy blow mould case 
On request preset wrenches can be set and certified with a declaration of conformity 
Made in the UK

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,626.42 excl. VAT
/ Each
£ 1,951.70 incl. VAT
  • Delivery usually within ( 14 ) days