STAHLWILLE 96501820 DIGI TORQUE WRENCH + 1/2 DRIVE RATCHET 20-200NM
730DR Electromechanical torque wrench
See technical informationSee documentsReferences
Stahlwille:96501820
Rubix:4527328
EAN:4018754175659




Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : STAHLWILLE 96501820 DIGI TORQUE WRENCH + 1/2 DRIVE RATCHET 20-200NM
With reversible ratchet
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x81x558 mm |
|---|---|
| Logistic Weight | 1663 g |
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 595 mm |
| Standard | DIN EN ISO 6789?2 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 556.79 excl. VAT
/ Each
£ 668.15 incl. VAT
- Usually arrives within 14 working days