WERA 074705 7443 TORQUE SCREWDRIVER PISTOL ADJ 1/4 HEX 4.0-8.8X0.40NM
Screwdriver
See technical informationReferences
Wera:05074705001
Rubix:2517689
EAN:4013288119308



Technical specifications
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 8.8 N.m |
| Length | 150 mm |
Product details : WERA 074705 7443 TORQUE SCREWDRIVER PISTOL ADJ 1/4 HEX 4.0-8.8X0.40NM
The fact that more and more fastening points have to be tightened with a prescribed force (Nm, also called "torque") is due to the legislator, which imposes increasingly higher safety requirements and due to the changed use of material, smaller and in particular lighter. See especially the increase in use of aluminum and carbon fiber, which require a completely different approach in processing than the more common materials. It is therefore important that you work with calibrated torque wrenches with an official inspection report. WERA meets this requirement.
Technical specifications
Attributes
| Tightening torque, minimum | 4 N.m |
|---|---|
| Tightening torque, maximum | 8.8 N.m |
| Length | 150 mm |
| Standard | DIN ISO 1173-C 6,3 EN E 6,3 |
| Type | torque screwdriver |
Show UNSPSC/ECL@SS
£ 127.19 excl. VAT
/ Each
£ 152.63 incl. VAT
- Delivery usually within ( 5 ) days