References
Bahco:1482K4BKW
Rubix:401A4461
Manufacturer :1482K4BKW
EAN:7314150426126
Product details : BAHCO 1482K4BKW 4 DRAW BK CHEST E82 ON WHEELS
E82 top chest on wheels with 4 drawers based on a sturdy steel dual-walled case construction
Fully opening drawers equipped with ball-bearing slides that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow users to add various Xpand accessories
Strong and secure cylindrical locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside ensures high protection against rust
Shock protection corner bumpers minimise the risk of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers still open after collision damage to the outer wall
Top in stainless steel, MDF or chestnut available to meet the needs of every job
Foldable handle for easy carrying
A wide range of Fit&Go ready-to-use foam inlays with tools are available
Available in orange and black
Fully opening drawers equipped with ball-bearing slides that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow users to add various Xpand accessories
Strong and secure cylindrical locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside ensures high protection against rust
Shock protection corner bumpers minimise the risk of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers still open after collision damage to the outer wall
Top in stainless steel, MDF or chestnut available to meet the needs of every job
Foldable handle for easy carrying
A wide range of Fit&Go ready-to-use foam inlays with tools are available
Available in orange and black
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 876.61 excl. VAT
/ Each
£ 1,051.93 incl. VAT
- Delivery usually within ( 14 ) days


