FACOM MOBILE CHEST JET 3 MOD 4 DRAWER RED
JET rolling cases + 4 Drawers - 3 items per drawer
See technical informationReferences
Facom:JET.CR4M3
Rubix:80004594
EAN:3148518730556

Product details : FACOM MOBILE CHEST JET 3 MOD 4 DRAWER RED
JET rolling cases + 4 Drawers - 3 items per drawer
- Ideal for itinerant maintenance.
- Retractable handle for travel.
- Great handling thanks to the high performance wheels (diam. 125 mm; 2 fixed and 2 pivoting, including one with brake).
- 4 drawers = 12 items in the 60 and 130 mm drawers:
- 3 drawers of 60 mm = 9 items.
- 1 drawer of 130 mm = 3 items.
-The 200 mm drawers can also accommodate modules.
- Can accommodate removable partitions ref JET 2.15 - JET 2.16 (= Not supplied).
-Permissible distributed load and usable volume per drawer for M3 versions:
- 60 mm drawer: 20 kg - 15 litres.
- 130 mm drawer: 25 kg - 30 litres.
- Total permissible load in the drawers: 85 kg.
- Storage volume 75 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 621 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130 mm.
- Ideal for itinerant maintenance.
- Retractable handle for travel.
- Great handling thanks to the high performance wheels (diam. 125 mm; 2 fixed and 2 pivoting, including one with brake).
- 4 drawers = 12 items in the 60 and 130 mm drawers:
- 3 drawers of 60 mm = 9 items.
- 1 drawer of 130 mm = 3 items.
-The 200 mm drawers can also accommodate modules.
- Can accommodate removable partitions ref JET 2.15 - JET 2.16 (= Not supplied).
-Permissible distributed load and usable volume per drawer for M3 versions:
- 60 mm drawer: 20 kg - 15 litres.
- 130 mm drawer: 25 kg - 30 litres.
- Total permissible load in the drawers: 85 kg.
- Storage volume 75 litres
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 621 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130 mm.
Strengths
JET rolling case + 4 drawers
3 items per drawer
Model: JET.CR4M3PB
Number of drawers: 4
Dimensions LxWxH (mm) 780 x 510 x 620
Weight (kg) 48.5
Load capacity_kg 900 max.
Color: Red
Ideal for itinerant maintenance. Retractable handle for travel. Great handling thanks to the high performance wheels (diam. 125 mm, 2 fixed and 2 pivoting including one with brake). 4 drawers = 12 modules in the 60 and 130 mm drawers: 3 drawers of 60 mm = 9 items. 1 drawer of 130 mm = 3 items. The 200 mm drawers can also accommodate modules. can accommodate removable partitions ref JET 2.15
JET 2.16 (= Not supplied). Permissible distributed load and usable volume by drawer for M3 versions: 60 mm drawer: 20 kg
15 litres 130 mm drawer: 25 kg
30 litres Total permissible load in drawers: 85 kg. Storage volume 75 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 621 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130 mm.
3 items per drawer
Model: JET.CR4M3PB
Number of drawers: 4
Dimensions LxWxH (mm) 780 x 510 x 620
Weight (kg) 48.5
Load capacity_kg 900 max.
Color: Red
Ideal for itinerant maintenance. Retractable handle for travel. Great handling thanks to the high performance wheels (diam. 125 mm, 2 fixed and 2 pivoting including one with brake). 4 drawers = 12 modules in the 60 and 130 mm drawers: 3 drawers of 60 mm = 9 items. 1 drawer of 130 mm = 3 items. The 200 mm drawers can also accommodate modules. can accommodate removable partitions ref JET 2.15
JET 2.16 (= Not supplied). Permissible distributed load and usable volume by drawer for M3 versions: 60 mm drawer: 20 kg
15 litres 130 mm drawer: 25 kg
30 litres Total permissible load in drawers: 85 kg. Storage volume 75 litres Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 621 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130 mm.
Applications
Ideal for itinerant maintenance.
Technical specifications
Attributes
| Logistic Weight | 56875 g |
|---|---|
| Packaged dimensions (D x W x H) | 800x600x800 mm |
| Package weight | 56875 g |
| Storage volume | 75 l |
| Permissible load | 85 kg |
| Width | 546 mm |
| Height | 621 mm |
| Length | 774 mm |
| Colour | red |
| Material | integrated bi-material;aluminium (rail) |
Show UNSPSC/ECL@SS
£ 985.65 excl. VAT
/ Each
£ 1,182.78 incl. VAT
- Delivery usually within ( 14 ) days
