References
Facom:BT.C6TA
Rubix:267A8991
EAN:3662424089091

Documents
Product details : FACOM BT,C6TA 6 DRAWER METAL TOOL CHEST
Strengths
•Centralized lock system
Closing the cover blocks the drawers in the closed position
2 lateral handles
Closing the cover blocks the drawers in the closed position
2 lateral handles
Technical specifications
Attributes
| Width | 335 mm |
|---|---|
| Height | 438 mm |
| Length | 663 mm |
| Weight | 30.5 kg |
| Colour | red |
| Material | aluminium (handle) |
Show UNSPSC/ECL@SS
£ 498.64 excl. VAT
/ Each
£ 598.37 incl. VAT
- Delivery usually within ( 14 ) days
