References
Facom:BT.C3TA
Rubix:223A6695
EAN:3662424089077

Product details : FACOM BT.C3TA 3 DRAWER METAL TOOL CHEST
Sheet steel toolbox with 3 drawers
Product features:
3 drawers with aluminium handles and automatic return
3 drawers, height 50 mm, (W x D) 509.5x224 mm
1 upper compartment, 510 x 230 x 65 mm
Central locking system
Closing the lid locks the drawers in the closed position
2 side handles
Product features:
3 drawers with aluminium handles and automatic return
3 drawers, height 50 mm, (W x D) 509.5x224 mm
1 upper compartment, 510 x 230 x 65 mm
Central locking system
Closing the lid locks the drawers in the closed position
2 side handles
Strengths
•3 drawers fitted with aluminium handles and auto-return slides
3 drawers, height 65 mm, (W x D) 570 x 270 mm
1 upper compartment height 100 mm, (W x D) 509. 5 x 224 mm
Centralized lock system•Closing the cover blocks the drwers in the closed position
2 lateral handles
3 drawers, height 65 mm, (W x D) 570 x 270 mm
1 upper compartment height 100 mm, (W x D) 509. 5 x 224 mm
Centralized lock system•Closing the cover blocks the drwers in the closed position
2 lateral handles
Technical specifications
Attributes
| Permissible load | 23 kg |
|---|---|
| Width | 335 mm |
| Height | 383 mm |
| Length | 663 mm |
| Weight | 23 kg |
| Colour | red |
| Material | aluminium (handles) |
Show UNSPSC/ECL@SS
£ 318.51 excl. VAT
/ Each
£ 382.21 incl. VAT
- Delivery usually within ( 14 ) days
