Multi-purpose tool trolley 91L
Storage volume | 91 l |
---|---|
Width | 490 mm |
Height | 476 mm |
Packaged dimensions (D x W x H) | 420x470x740 mm |
---|---|
Package weight | 9190 g |
Storage volume | 91 l |
Width | 490 mm |
Height | 476 mm |
Length | 768 mm |
Colour | black |
Usually arrives within 14 working days