References
Bahco:1487K4W
Rubix:401A4242
Manufacturer :1487K4W
EAN:7314150425181
Product details : BAHCO 1487K4W 4 DRAWERS CHEST E87 ON WHEELS
E87 Top chest on wheels with 4 drawers
1DAAT system ensures that only one drawer can open at a time
Fully opening drawers and individual shock-protection corner bumpers for defending against unexpected collisions
The pivoting latching system avoids unintentional drawer opening
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Sturdy steel dual-walled case construction
Ultimate locking system with electronic access control available
Xpand modular accessories system available
Scratchproof powder coating available in orange and black
Dual-walled case ensures that the drawers still open after collision damage to the outer wall
Replace the standard composite top with stainless steel, MDF or chestnut to meet the needs of every job
A wide range of Fit&Go ready-to-use foam inlays with tools are available
1DAAT system ensures that only one drawer can open at a time
Fully opening drawers and individual shock-protection corner bumpers for defending against unexpected collisions
The pivoting latching system avoids unintentional drawer opening
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Sturdy steel dual-walled case construction
Ultimate locking system with electronic access control available
Xpand modular accessories system available
Scratchproof powder coating available in orange and black
Dual-walled case ensures that the drawers still open after collision damage to the outer wall
Replace the standard composite top with stainless steel, MDF or chestnut to meet the needs of every job
A wide range of Fit&Go ready-to-use foam inlays with tools are available
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,262.34 excl. VAT
/ Each
£ 1,514.81 incl. VAT
- Delivery usually within ( 14 ) days


