References
Facom:JET.C4M3A
Rubix:265A5627
EAN:3662424106903

Product details : FACOM JET.C4M3A TOOL CHEST JETM3 4 DRAWERS RED
Top Chest 4 Drawers, L 569 x H 421 mm, 3 Modules Per Drawer
Product Height 500 mm, Product Length 814 mm
• Total storage capacity: 75 litres
• Usable drawer dimensions: L 569 x D 421 x H 60/130 mm
• Can be fitted With the JET2.15 and JET2.16 removable partitions, not supplied
• To be used alone or together With a JET.M3A rolling cabinet or a JET.CR4M3A mobile chest
• Supplied With the link kit for easy and secured mounting of the assembly
• Can be turned in a mobile version With the Wheel set JET.C4MOBILEKIT With handle and 4 Wheels
• Worktop: Extra large work surface, usable area 605 x 461 mm, 0.28m²
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 550 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use
Product Height 500 mm, Product Length 814 mm
• Total storage capacity: 75 litres
• Usable drawer dimensions: L 569 x D 421 x H 60/130 mm
• Can be fitted With the JET2.15 and JET2.16 removable partitions, not supplied
• To be used alone or together With a JET.M3A rolling cabinet or a JET.CR4M3A mobile chest
• Supplied With the link kit for easy and secured mounting of the assembly
• Can be turned in a mobile version With the Wheel set JET.C4MOBILEKIT With handle and 4 Wheels
• Worktop: Extra large work surface, usable area 605 x 461 mm, 0.28m²
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 550 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use
4-drawer cabinet = 12 modules distributed in the 60 and 130 mm drawers. 3 drawers height 60 mm = 9 modules. 1 drawer height 130 mm = 3 modules. The drawers can be equipped with all thermoformed or foam modules from the FACOM Modular system program. Full-extension drawers: thanks to ball-bearing slides, the drawers open fully and offer a capacity of 20/25 kg. The "self-close" system with return spring provides an effective and secure closure. Total permissible load in the drawers: 85 kg. Usable storage volume: 75 litres. Internal drawer dimensions: L 569 x P 421 x H 60/130 mm. Can be fitted with removable partitions JET2.15 and JET2.16, not supplied.
Technical specifications
Attributes
| Storage volume | 75 l |
|---|---|
| Permissible load | 900 kg |
| Width | 569 mm |
| Height | 480 mm |
| Length | 774 mm |
| Weight | 45 kg |
| Colour | red |
| Material | aluminium (worktop);metal (slides) |
Show UNSPSC/ECL@SS
£ 842.08 excl. VAT
/ Each
£ 1,010.50 incl. VAT
- Delivery usually within ( 14 ) days
