References
Bahco:1931Z-9/32-5/16
Rubix:401A4897
Manufacturer :1931Z-9/32-5/16
EAN:7314150371600



Product details : BAHCO 1931Z-9/32-5/16 OPEN END WRENCH9/32 X 5/16
With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Technical specifications
Attributes
| Opening | 9/32-5/16 |
|---|---|
| Length | 94 mm |
| Type | open-end wrench |
| Finishing | mat |
| Diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- Delivery usually within ( 14 ) days
