GEDORE 7112-16 16MM OPEN ENDED WRENCH FITTING 7679990
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-16
Rubix:80936189
Manufacturer :7679990
EAN:4002805712160

Documents
Product details : GEDORE 7112-16 16MM OPEN ENDED WRENCH FITTING 7679990
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Opening | 16 |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days
