WERA 051045 K'FORM KOMPAKT ZYKLOP 1/4 DRIVE 26PC


Kraftform Kompakt Zyklop Speed Ratchet Kit

References
wera:05051045001
rubix:80121818
ean:4013288155313
brand logo
brand logo
Technical specifications
Number of elements24

Product details : WERA 051045 K'FORM KOMPAKT ZYKLOP 1/4 DRIVE 26PC


Ratchet and screws in a Kraftform Kompakt format, including a Zyklop ratchet for incredibly high screwdriving speeds. Combines five different types of ratchet in one. Flywheel design and easy-to-grip, free-turning sleeve for fast working. Freely pivoting ratchet head,predefined locking at 0° and 90° to the left and right as well as 15° from 90° inwards, can be used as a conventional screwdriver in its 0° position. Simple push button release,left/right switchover, fine-toothing, small return angle of 5°. Multi-component Kraftform handle for low-fatigue working.

Strengths

Combines five different types of a ratchet in one
Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
Fine-toothing for small return angle
Pouch for belt attachment

Technical specifications


Attributes
Number of elements24
Show UNSPSC/ECL@SS
£ 97.31 excl. VAT
/ Each
£ 116.77 incl. VAT
  • Usually arrives within 14 working days