BAHCO SB28M-13 DOUBLE END SOCKET WR SB 13MM

Bahco

See technical information

References

Bahco:SB28M-13
Rubix:401A5149
Manufacturer :SB28M-13
EAN:7314150486045
brand logo

Technical specifications

Opening34 mm
Length160 mm
Typehose wrench
See all Specifications

Product details : BAHCO SB28M-13 DOUBLE END SOCKET WR SB 13MM


12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236

Technical specifications


Attributes
Opening34 mm
Length160 mm
Typehose wrench
Finishingchromed
Diameter9 mm
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
  • Delivery usually within ( 14 ) days