ROTHENBERGER WIDE JAW WRENCH 8IN 70460
Wide Jaw Wrenches with jaw protectors
See technical informationSee documentsReferences
Rothenberger:70460
Rubix:2574242
Documents
Product details : ROTHENBERGER WIDE JAW WRENCH 8IN 70460
Wide Jaw wrench with protective jaw covers for chrome fittings, available in 6", 8", 10".
Made in chrome vanadium steel with laser etched size adjustment, soft grip handles and plastic replaceable jaw protectors.
6" opens to 34mm, 8" opens to 38mm, 10" opens to 50mm.
Technical specifications
Attributes
| Opening | 38 |
|---|---|
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 35.58 excl. VAT
/ Each
£ 42.70 incl. VAT
- In stock: Next day delivery

