Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
FACOM ATM.M1 PROT SD SHORT BIT HOLDER SD
FACOM ATM.M1 PROT SD SHORT BIT HOLDER SD
PROTWIST® BIT-HOLDING SCREWDRIVER
References
facom:
ATM.M1
rubix:
395A5108
ean:
3662424096310
Technical specifications
Square
10
mm
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM ATM.M1 PROT SD SHORT BIT HOLDER SD
1/4" hex drive. ergonomic bi-material handle for comfortable, powerful screwing.
Technical specifications
Attributes
Square
10
mm
Length
180
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.45
excl. VAT
/
Each
£
17.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 1/4MAGBITHOLDERPK5 1-68-732
BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
BRITOOL EXPERT RATCHET ANGLED HANDLE SCREWDRIVER
WERA 073240 K'FORM KOMPAKT 28 6PC
BAHCO 808050L RATCHETING BIT SCREWDRIVER WITH LEDS
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
"WERA 051465 3816R HANDLE 1/4/119MM STAINLESS"""
FACOM MAG SCREWDRIVER BIT EF6P4
"WERA 053457 899/4/1K BITHOLDER 1/4"" DRIVE RETAINING RING UNIVERSAL"
"WERA 042765 784B/2 ADAPTOR Q-REL 3/8"" SQ-5/16"" HEX/50MM"
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
FACOM HOLDER EF.6P5
"WERA 071100 3888/4/1K BIT HOLDER 1/4""/50 STAINLESS"
BRITOOL EXPERT RATCHET STUBBY SCREWDRIVER E160803
STANLEY FMHT0-62689 FATMAX LED RATCHET SCREWDRIVER