FACOM 3/8 INCH SQUARE DRIVE 5/16 HEX BIT HOLDER SOCKET J.236
J - 3/8" sockets retaining rod holder
See technical informationReferences
Facom:J.236
Rubix:3832983
EAN:3148510290300



Product details : FACOM 3/8 INCH SQUARE DRIVE 5/16 HEX BIT HOLDER SOCKET J.236
J - 3/8" sockets retaining rod holder
-With retainer "clip" for screw ends.
-For frequent disassembly.
-Presentation: Bright chrome.
-J.235: 1/4 tips.
-J.236: 5/16 tips.
-With retainer "clip" for screw ends.
-For frequent disassembly.
-Presentation: Bright chrome.
-J.235: 1/4 tips.
-J.236: 5/16 tips.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x16x16 mm |
| Package weight | 31 g |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 14 ) days
