Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
FACOM MAG SCREWDRIVER BIT EF6P4
FACOM MAG SCREWDRIVER BIT EF6P4
Magnetic connector bit holder
References
facom:
EF.6P4
rubix:
1238430
ean:
3148510229218
Technical specifications
Square
6.35
mm
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM MAG SCREWDRIVER BIT EF6P4
Magnetic connector bit holder
- 1/4" drive.
- Length: 75 mm.
Weight: 36 g Standard: NF ISO 1173, ISO 1173
Technical specifications
Attributes
Logistic Weight
38
g
Packaged dimensions (D x W x H)
80
x
15
x
15
mm
Package weight
34
g
Square
6.35
mm
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.65
excl. VAT
/
Each
£
18.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 3/8 INCH SQUARE DRIVE 5/16 HEX BIT HOLDER SOCKET J.236
WERA 073990 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET CARDED
APEX ADAPTER 3/8 FMALE SQ DRV 7/16 MPQR-314
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
FACOM ATM.M1 PROT SD SHORT BIT HOLDER SD
STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM
BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
WERA 073420 897/4RSB BITHOLDER RAPIDAPTOR BITORSION CARDED
"WERA 073511 887/4RR BITHOLDER 1/4""/57 RINGMAGNET RAPIDAPTOR CARDED"
STANLEY FMHT0-62691 FATMAX RATCHET SCREWDRIVER
"WERA 053457 899/4/1K BITHOLDER 1/4"" DRIVE RETAINING RING UNIVERSAL"
STANLEY FMHT0-62689 FATMAX LED RATCHET SCREWDRIVER
WERA 073240 K'FORM KOMPAKT 28 6PC
FACOM HOLDER EF.6P5
"WERA 051465 3816R HANDLE 1/4/119MM STAINLESS"""