Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
BAHCO 4750FB2-19TS001 4750FB2-19A CLOSED BAG W/TOOLS
BAHCO 4750FB2-19TS001 4750FB2-19A CLOSED BAG W/TOOLS
Closed Top Bag MRO Toolkit - 61 Pcs
References
bahco:
4750FB2-19TS001
rubix:
232A4051
ean:
7314150302772
Technical specifications
Number of elements
61
Product details
Technical specifications
Product details : BAHCO 4750FB2-19TS001 4750FB2-19A CLOSED BAG W/TOOLS
Textile bag with service maintenance tool kit
Rigid base waterproof
PVC zips
Socketry, screwdrivers, files, pliers and other maintenance tools
Adjustable shoulder strap
Easy tool access with pop-open design and large interior compartment
Outer mesh pocket stores personal belongings, small tools & accessories
Includes 61 pieces
BE-8010S ERGO™ screwdriver 0.4 mm x 2.5 mm x 75 mm
BE-8040S ERGO™ screwdriver slotted IEC 0.8 mm x 4 mm x 100 mm
BE-8050S ERGO™ screwdriver slotted IEC 1 mm x 5.5 mm x 125 mm
BE-8220S ERGO™ insulated screwdriver slotted 0.5 mm x 3 mm x 100 mm
BE-8610S ERGO™ insulated screwdriver IEC Phillips PH1 x 80 mm
BE-8620S ERGO™ insulated screwdriver IEC Phillips PH2 x 100 mm
BE-8630 ERGO™ insulated screwdriver PH3 x 150 mm
BE-8800S ERGO™ insulated screwdriver IEC PZ0 x 60 mm
BE-8820S ERGO™ insulated screwdriver IEC Pozidriv PZ2 x 100 mm
BE-8830S ERGO™ insulated screwdriver IEC Pozidriv PZ3 x 150 mm
706-4 Precision screwdriver set
PC-12-V engineer saw
1-210-08-2-2 ERGO™ half-round engineering file, 8", second
2101G-180 side cutting pliers, 180 mm
2233 D-200 cutting/stripping pliers
2628G-180 combination pliers, 180 mm
268 mini hacksaw frame
3830-20-VIP Sandflex® holesaw
3830-25-VIP Sandflex® holesaw
3834-ARBR-730 arbor
4130 diagonal cutter
424P-16 chisel, 16 mm
424P-20 chisel, 20 mm
424P-25 chisel, 25 mm
428-16 claw hammer with fibreglass shaft
484-1250 club hammer, 1250 mm
806-1-1 mains voltage tester, 3 mm x 65 mm, 150 V to 250 V
8231 slip joint pliers 225 mm
9031 ERGO™ adjustable wrench
SL25 1/4" drive sockets
Technical specifications
Attributes
Number of elements
61
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
379.33
excl. VAT
/
Each
£
455.20
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2927284 SEPARATOR AND PULLER SET IN L-BOXX 136
WERA 003755 8100 SA ZYKLOP SPEED RATCHET SET 1/4 DRIVE METRIC 42PC
BRITOOL EXPERT SET 5PC RINGS&PINS - 3/4 17-50MM E113563
ROEBUCK 6D5IBLU-KIT 6 DRAWER CABINET BLUE WITH 5 FOAM INLAYS KIT
FACOM SERVICING SET CM.EM41A
MILWAUKEE 4933493245 M18 FUEL ONE-KEY TWIN PACK M18ONEPD3 M18ONEID3M12
KNIPEX 979104V02 TOOL CASE PV FOR MC4
MAKITA 195195-3 SERVICE KIT HR4001C/HR4011C
KNIPEX 002018 CASE FOR ELECTRONICS PLIERS 215MM
FACOM MAINTENANCE SET CM.SG4A
WERA 074738 7440/41 TORQUE SCREWDRIVER SET 0.3-3.0NM WITH BITS 26PC
KNIPEX 002121HKS SANITARY TOOL CASE MEISTER 200MM
GEDORE S1500ES-03 MODULE ASSORTMENT LARGE, 325 PCS
STAHLWILLE 97830820 1120 TCS WORKSHOP SET VW/AUDI (BASIC)
KNIPEX 002150S TOOL BACKPACK MODULAR X18 PLUMBING 530MM