BAHCO 808050L RATCHETING BIT SCREWDRIVER WITH LEDS
Phillips/Pozidriv/Slotted LED Light Ratcheting Screwdriver with Ratcheting Grip
See technical informationReferences
Bahco:808050L
Rubix:80032973
EAN:7314150128075

Product details : BAHCO 808050L RATCHETING BIT SCREWDRIVER WITH LEDS
Strengths
Excellent torque with minimum effort thanks to three-component handle|Built in LED light for precise positioning|Quick turning of screw with the knurled shaft for finger control|Easy single hand direction change collar on handle|Smooth clockwise and anti-clockwise ratcheting, also locked blade position|Convenient six piece bit cartridge in handle PH1-PH2-PZ1-PZ2-4.5 and 5.5 slotted|Magnetic bit holder
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 34.30 excl. VAT
/ Each
£ 41.16 incl. VAT
- Delivery usually within ( 14 ) days
