INA KH12-PP-RROC LINEAR BALL BEARING

Linear Ball Bearing

See technical information

References

INA:KH12-PP-RROC
Rubix:389A7103
Manufacturer :0597239980000
EAN:4054364559908
brand logo

Technical specifications

Serieskh..-pp-rroc
Inner diameter12 mm
Outer diameter19 mm
See all Specifications

Product details : INA KH12-PP-RROC LINEAR BALL BEARING


with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing

Applications

Bearing arrangements with shaft guidance systems

Technical specifications


Attributes
Logistic Weight20 g
Serieskh..-pp-rroc
Inner diameter12 mm
Outer diameter19 mm
Length28 mm
Sealingopen
Materialhardened steel with corrotect® coating; plastic cage
Weight0.0185 kg
Load rating stat. C800 N
Load rating dyn. C0740 N
£ 60.15 excl. VAT
/ 5 pieces
£ 72.18 incl. VAT
  • Delivery usually within ( 7 ) days