Miniature ball bearing FAG S607-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:S607-2RSR-HLC
Rubix:238A3862
Manufacturer :0551845370000
EAN:4012802499841

Product details : FAG S607-2RSR-HLC DEEP GROOVE BALL BEARING
Ball bearing 607 stainless steel sealed 7x19x6
Technical specifications
Attributes
| Logistic Weight | 8,24 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s6..-2rsr |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 585.00 excl. VAT
/ 100 pieces
£ 702.00 incl. VAT
- Delivery usually within ( 7 ) days
