Self-aligning ball bearing NTN 2306SK, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
NTN - Self-Aligning Ball Bearing - 2306SK
See technical informationSee documentsReferences
NTN:2306SK
Rubix:204A5883
EAN:4547359750065



Documents
Product details : NTN 2306SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x27 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 8750 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 31.74 excl. VAT
/ Each
£ 38.09 incl. VAT
- Delivery usually within ( 3 ) days
