Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Series | 22..-2RS-TVH |
Limit speed | 8100 rpm |
Basic dynamic load, radial - Cr | 12300 N |
Basic static load, radial - C0r | 3300 N |
In stock: Next day delivery