Self-aligning ball bearing NTN 1316SKC3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
NTN - Self-Aligning Ball Bearing - 1316SKC3
See technical informationSee documentsReferences
NTN:1316SKC3
Rubix:204A4210
EAN:4547359514537



Documents
Product details : NTN 1316SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 4110 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 153.41 excl. VAT
/ Each
£ 184.09 incl. VAT
- Usually arrives within 14 working days
