Flanged bearing housing unit Timken
Inner diameter | 25 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 127x127x44 mm |
---|---|
Logistic Weight | 1026 g |
Inner diameter | 25 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 90 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.97 kg |
Usually arrives within 14 working days