Deep groove ball bearing FAG 6312-2Z, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:6312-2Z
Rubix:157A8872
Manufacturer :0167238560000
EAN:4012801077552



Product details : FAG RADIAL BALL BEARING 6312-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 1790 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-2z |
| Material | steel |
| Reference speed | 6700 rpm |
| Limit speed | 6100 rpm |
Show UNSPSC/ECL@SS
£ 56.10 excl. VAT
/ Each
£ 67.32 incl. VAT
- In stock: Next day delivery
