Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US205G2T20 INSERT BEARING
Insert bearing with set screw SNR US205G2T20, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR
References
snr:
US205G2T20
rubix:
206A2521
ean:
3413529582624
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US205G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
27
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.05
excl. VAT
/
Each
£
15.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 216-300-2F, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 77.87 mm
Insert bearing with set screw RHP 1125-25CG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.05 mm
Insert bearing with set screw SNR UC208G2L4, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UCX07G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
Insert bearing with set screw NTN A-JL208-108D1C3/L738
Insert bearing with set screw SNR ZUC205FG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw PTN UC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 23 mm
Insert bearing with set screw SNR UC312G2L3, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
Insert bearing with set screw SNR UC208-24G2T20, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw INA GYE30-KRR-B-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw INA GYE25-KRR-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1075-70G, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 25 mm
Insert bearing with set screw PTN SUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw SNR UC.206.G2.T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1035-1.3/16G, Outer diameter: 72 mm | Inner diameter: 30.163 mm