SNR - insert - UC216G2
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 82.6 mm |
Logistics dimensions (L x W x H) | 150x155x90 mm |
---|---|
Logistic Weight | 2820 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 82.6 mm |
Bearing Clearance | C3 |
Series | UC200 |
Cage | Steel |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Usually arrives within 14 working days