Insert bearing with set screw Timken UC324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:UC324
Rubix:396A8872
EAN:0013992170941

Documents
Product details : TIMKEN UC324 INSERT BALL BEARING
Timken UC324 insert bearing with wide inner ring and pre-sealed lubrication. Pre-greased with high-quality lithium-based grease – for heavy-duty industrial use.
Strengths
•The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where heavy loads are encountered
The set screw mounting feature is ideal for reversing load applications
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel flinger provides additional protection from contamination
The UC series features super finished raceways, grade-10 balls for smooth running and low noise operation
UC series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment
The set screw mounting feature is ideal for reversing load applications
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel flinger provides additional protection from contamination
The UC series features super finished raceways, grade-10 balls for smooth running and low noise operation
UC series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 126 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal and one metal shield |
| Series | uc |
| Material | steel |
| Cage | steel |
| Reaming | 120 mm |
| Limit speed | 2100 rpm |
| Lubrication Type | grease-lubricated (pre-greased, lithium-based) |
| Total bearing width | 64 mm |
| Basic static load, radial - C0r | 185000 N |
| Basic dynamic load, radial - Cr | 207000 N |
| Lubricant | high-quality lithium-based grease |
| Weight | 19 kg |
Show UNSPSC/ECL@SS
£ 605.05 excl. VAT
/ Each
£ 726.06 incl. VAT
- Usually arrives within 14 working days
