Ball Bearing
Inner diameter | 12 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 120x70x40 mm |
---|---|
Logistic Weight | 491 g |
Inner diameter | 12 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast Iron |
Height | 113 mm |
Length | 60 mm |
Series | UCFL200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.47 kg |
Usually arrives within 14 working days