Deep groove ball bearing FAG 4217-B-TVH, Outer diameter: 150 mm | Width: 36 mm | Inner diameter: 85 mm
Ball bearings
See technical informationReferences
FAG:4217-B-TVH
Rubix:229A0646
Manufacturer :0190585430000
EAN:4012801197120

Product details : FAG 4217-B-TVH RADIAL BALL BEARING 190585430000
This FAG deep-groove ball bearing is an essential component for applications requiring high to very high rotational speeds. Designed to offer superior load-carrying capacity compared to single-row ball bearings, this double-row bearing with a plastic cage is ideal for various industrial sectors such as automotive, food processing, pharmaceuticals, renewable energy, transportation, defense, chemicals, metallurgy, distribution, logistics, and construction.
Features:
This ball bearing is distinguished by its two-row design and plastic cage. Two-row deep-groove ball bearings have a structure similar to that of single-row deep-groove ball bearings, but they feature two raceways in the inner and outer rings, each with its own row of balls.
Due to their internal construction, two-row ball bearings are not self-aligning. When using these bearings, no misalignment is permitted. By design and function, double-row ball bearings correspond to a pair of single-row ball bearings. They are designed for high to very high rotational speeds and are used when the load-carrying capacity of single-row ball bearings is insufficient. For the same bore diameter and outer diameter, double-row designs are slightly wider than single-row ball bearings but can withstand much higher loads than they can.
Maintenance:
1. Be sure to lubricate the bearing regularly.
2. Check the condition of the plastic cage to prevent damage.
3. Clean the bearing regularly to ensure proper operation.
Brand Information:
FAG is a renowned brand in the ball bearing industry, offering high-quality, reliable products for a wide range of industrial applications. By incorporating this FAG ball bearing into your equipment, you’ll benefit from optimal performance and exceptional reliability. Don’t miss the opportunity to improve your industrial processes with this high-quality bearing.
Features:
This ball bearing is distinguished by its two-row design and plastic cage. Two-row deep-groove ball bearings have a structure similar to that of single-row deep-groove ball bearings, but they feature two raceways in the inner and outer rings, each with its own row of balls.
Due to their internal construction, two-row ball bearings are not self-aligning. When using these bearings, no misalignment is permitted. By design and function, double-row ball bearings correspond to a pair of single-row ball bearings. They are designed for high to very high rotational speeds and are used when the load-carrying capacity of single-row ball bearings is insufficient. For the same bore diameter and outer diameter, double-row designs are slightly wider than single-row ball bearings but can withstand much higher loads than they can.
Maintenance:
1. Be sure to lubricate the bearing regularly.
2. Check the condition of the plastic cage to prevent damage.
3. Clean the bearing regularly to ensure proper operation.
Brand Information:
FAG is a renowned brand in the ball bearing industry, offering high-quality, reliable products for a wide range of industrial applications. By incorporating this FAG ball bearing into your equipment, you’ll benefit from optimal performance and exceptional reliability. Don’t miss the opportunity to improve your industrial processes with this high-quality bearing.
Strengths
- High load capacity
- Enhanced reliability and durability
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
- Enhanced reliability and durability
- Simple design and robust operation.
- Low friction torque allows for high speeds.
- Capable of withstanding radial and axial loads in both directions.
Applications
This FAG deep groove ball bearing can be used in environments requiring high to very high rotational speeds, such as industrial machinery, transportation equipment, household appliances, automotive equipment, small gearboxes, and automated production systems.
This bearing is open, which means it is not sealed and must be lubricated regularly. Therefore, this deep groove ball bearing is not recommended for use in dusty or humid environments.
This bearing is open, which means it is not sealed and must be lubricated regularly. Therefore, this deep groove ball bearing is not recommended for use in dusty or humid environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x150x150 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 42..-b-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4100 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 94000 N |
Show UNSPSC/ECL@SS
£ 261.69 excl. VAT
/ Each
£ 314.03 incl. VAT
- Delivery usually within ( 7 ) days
