Deep groove ball bearing SNR 6202HT200ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
SNR Specific ball bearing ZZ
See technical informationSee documentsReferences
SNR:6202HT200ZZ
Rubix:204A9419
EAN:3413520510633



Documents
Product details : SNR 6202HT200ZZ SPECIFIC BALL BEARINGS
Single-row radial ball bearing TOPLINE, radial contact, steel sheet cage, steel sheet cover on both sides, for applications up to +200°C
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on both sides of the bearing, lubrication with HT200
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 9400 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 7700 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- Delivery usually within ( 3 ) days
