SNR - Deep Groove Ball Bearing - 6306.ZC3
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 27900 N |
Weight | 0.009 kg |
Usually arrives within 14 working days