Deep groove ball bearing FAG 16024-C4, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Ball bearings
See technical informationReferences
FAG:16024-C4
Rubix:158A0529
Manufacturer :0167012590040
EAN:4012801270496

Product details : FAG 16024-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Deep groove ball bearing 160, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1620 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 160 |
| Reference speed | 3550 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 101.46 excl. VAT
/ Each
£ 121.75 incl. VAT
- Usually arrives within 14 working days
