Linear ball bearing / Linear bushing KBS..-PP-AS
Series | KBS..-PP-AS |
---|---|
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Logistic Weight | 46,25 g |
---|---|
Series | KBS..-PP-AS |
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Length | 36 mm |
Sealing | Sealed both sides |
Material | Steel |
Usually arrives within 14 working days