TAMLITE XCNC15NW XCITE 1X5FT SINGLE IP65-C/W LED BOARD/D (L)1560 MM X
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC15NW
Rubix:234A6555

Documents
Product details : TAMLITE XCNC15NW XCITE 1X5FT SINGLE IP65-C/W LED BOARD/D (L)1560 MM X
XCITE 1X5FT single IP65-C/W LED BOARD/D (L)1560 mm x (W)98 mm x (D)93 mm
Technical specifications
Attributes
| Luminance | 4000 lm |
|---|---|
| Power | 36 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 45.14 excl. VAT
/ Each
£ 54.17 incl. VAT
- In stock: Next day delivery
