TAMLITE XCNC24NWM3 XCITE 1200MM TWIN IP65-C/W LED BOARD/DRI (L)1260 MM
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC24NWM3
Rubix:234A6561

Documents
Product details : TAMLITE XCNC24NWM3 XCITE 1200MM TWIN IP65-C/W LED BOARD/DRI (L)1260 MM
XCITE 1200mm twin IP65-C/W LED BOARD/DRI (L)1260 mm x (W)154 mm x (D)95 mm
Technical specifications
Attributes
| Luminance | 5100 lm |
|---|---|
| Power | 48 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 144.77 excl. VAT
/ Each
£ 173.72 incl. VAT
- Delivery usually within ( 3 ) days
