DORMER S52416.0XR0.5 6706669


Solid carbide miller Dormer

References
dormer:S52416.0XR0.5
rubix:376A3885
ean:7320760682180
End Mill 16.0XR0.5
brand logo
Technical specifications
Diameter16 mm
Total length125 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S52416.0XR0.5 6706669


Technical specifications


Attributes
Diameter16 mm
Total length125 mm
Length of cut22 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 220.80 excl. VAT
/ Each
£ 264.96 incl. VAT
  • Usually arrives within 14 working days