ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 1 1/2LB 680G
Ball pein - fibre glass handle
See technical informationSee documentsReferences
Roebuck:3961947
Rubix:216961
EAN:3660338515262

Documents
Product details : ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 1 1/2LB 680G
Head manafactured from E9 steel, fitted with comfortable hardwearing cushion grips.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 35 mm |
| Length | 370 mm |
| Weight | 680 g |
| Handle | fiberglass |
| Head length | 118 mm |
Show UNSPSC/ECL@SS
£ 22.83 excl. VAT
/ Each
£ 27.40 incl. VAT
- In stock: Next day delivery
