References
Facom:1262H.400SR
Rubix:157A0247
EAN:3148518676670

Product details : FACOM 58MM CLUB HAMMER 1262H.400SR
1262H.SR-Masses German model ADF
- Special alloy copper- beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi- material plastic handles.
- Hammer heads have a specific design without sharp edges to eliminate any risk of glare.
- Special alloy copper- beryllium flameproof and antimagnetic.
- For your safety, FACOM uses wooden handles that remove any risk of sparking. This is not the case with some bi- material plastic handles.
- Hammer heads have a specific design without sharp edges to eliminate any risk of glare.
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Packaged dimensions (D x W x H) | 805x165x60 mm |
| Package weight | 4812 g |
| Type | sledgehammer |
| Section | 58 mm |
| Length | 800 mm |
| Weight | 4900 g |
| Diameter | 58 mm |
| Shape | square |
| Handle | wood |
| Head length | 165 mm |
| Material | copper-beryllium alloy;wood (handle) |
Show UNSPSC/ECL@SS
£ 774.52 excl. VAT
/ Each
£ 929.42 incl. VAT
- Delivery usually within ( 14 ) days
