References
Thor Hammer:03-210PH
Rubix:156A9183
EAN:5012936021016

Product details : THOR 03210PH SIZE 1 COPPER/HIDE HAMMER PLASTIC HANDLE
The Copper face combined with the Malleable Iron head gives a SAFE but high-impact blow, whilst the Hide face gives a firm resilient blow that will not mark the finished work. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 305 mm |
| Weight | 775 g |
| Diameter | 55 mm |
| Handle | plastic |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- In stock: Next day delivery
