FACOM 200C.40SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 40MM SLS
200C.SLS - Rivet mechanic hammers with graphite handle - SLS
See technical informationReferences
Facom:200C.40SLS
Rubix:2588801
EAN:3662424028519



Product details : FACOM 200C.40SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 40MM SLS
200C.SLS - Mechanic's hammer rivoir graphite handle - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 355x110x35 mm |
|---|---|
| Package weight | 1177 g |
| Type | riveting hammer |
| Section | 40 mm |
| Length | 330 mm |
| Weight | 1000 g |
| Diameter | 40 mm |
| Shape | square |
| Handle | graphite |
| Head length | 108 mm |
Show UNSPSC/ECL@SS
£ 63.06 excl. VAT
/ Each
£ 75.67 incl. VAT
- Delivery usually within ( 14 ) days
