References
Stanley:1-54-724
Rubix:014247
EAN:3253561547249



Product details : STANLEY 1-54-724 BALL PEIN HAMMER 724 1 1/2LB
Ball pein hammer with tempered poll and pein. Graphite core for vibration dampening.
Strengths
24 torque stabilizing bars
AntiVibe patented tuning fork
Bright colour accents, easy to find on work site
Graphite core shaft for maximum strength
One-piece forged construction for strength and durability
Patented Anti-Vibe™ technology reduces vibration transmitted to wrist and elbow
Patented head to handle assembly for improved safety
Precision balanced
Rim temper reduces likelihood of chipping when striking metal objects
Rim tempered poll and ball pein prevents chipping
Shock dampening core
Top of the hammer head is machined flat to allow it to stand upright on the shop floor or work bench.
AntiVibe patented tuning fork
Bright colour accents, easy to find on work site
Graphite core shaft for maximum strength
One-piece forged construction for strength and durability
Patented Anti-Vibe™ technology reduces vibration transmitted to wrist and elbow
Patented head to handle assembly for improved safety
Precision balanced
Rim temper reduces likelihood of chipping when striking metal objects
Rim tempered poll and ball pein prevents chipping
Shock dampening core
Top of the hammer head is machined flat to allow it to stand upright on the shop floor or work bench.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Section | 31 mm |
| Length | 38 mm |
| Weight | 1 g |
| Diameter | 38 mm |
| Shape | round |
| Handle | graphite handle (2-piece construction) with vibration-damping core; ribbed non-slip grip (rubber grip) |
| Head length | 121 mm |
| Material | steel (head); graphite (handle); rubber (grip) |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ Each
£ 41.72 incl. VAT
- In stock: Next day delivery