DRAPER 83738 190MM AIR HAMMER KIT

Draper

See technical information
References
Draper:83738
Rubix:382A7851
Manufacturer :83738
EAN:5010559837380
brand logo
Technical specifications
Typepneumatic hammer
Section190 mm
Length190 mm
See all Specifications

Product details : DRAPER 83738 190MM AIR HAMMER KIT


Pistol grip air hammer kit. Other individual cutters are available separately. Manufactured from lightweight aluminium housing attached to an ergonomic soft grip handle, which provides comfort even when used for prolonged periods. Attached with a 1/4" BSP airline connector.

Technical specifications


Attributes
Typepneumatic hammer
Section190 mm
Length190 mm
Weight1970 g
Diameter10 mm
Handleergonomic soft grip handle
Head length66 mm
Materiallightweight aluminium housing
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
  • Delivery usually within ( 7 ) days