Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 3/16 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 3/16 INCH
Ballpoint wrenches - long arm - imperial phosphate
References
roebuck:
3947607
rubix:
102195
ean:
3660338515118
Technical specifications
Imprint
Hex / Allen
Imprint size
3/16
Length
165
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 3/16 INCH
Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3/16
Length
165
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
WERA 024166 967L TORX KEY HF TX27/112 LONG BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 17MM
GEDORE DT 2142 2 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 83H.6
WERA 027104 950PKL BM HEX KEY 3.0/126 LONG BALLEND BLACKLASER
FACOM TORX KEY 89S.25
FACOM HEX KEY 83SH.5/16
FACOM HEXAGONAL KEY 83SH.8
ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM
FACOM 89TX.20SLS T-HANDLETORX KEY T20 - SAFETY LOCK SYSTEM
WERA 027101 950PKL BM HEX KEY 1.5/90 LONG BALLEND BLACKLASER
FACOM HEXAGONAL KEY 82H.9/64
ROEBUCK 220-315-02-42033 T HANDLE HEX KEY WRENCH 3.0MM