References
Facom:83H.6
Rubix:1235717
EAN:3148511240618



Product details : FACOM HEXAGONAL KEY 83H.6
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x40x10 mm |
| Package weight | 42 g |
| Imprint | hex / allen |
| Imprint size | 6 |
| Length | 135 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- Delivery usually within ( 14 ) days
