References
Facom:89S.25
Rubix:1235991
EAN:3148511269749




Product details : FACOM TORX KEY 89S.25
89S - Long Torx® male Allen keys - spherical head
-compliant with TORX® specifications.
- The spherical head allows articulation of up to 20°, for difficult-to-access places.
- Presentation: burnished.
-compliant with TORX® specifications.
- The spherical head allows articulation of up to 20°, for difficult-to-access places.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x25x10 mm |
| Package weight | 19 g |
| Imprint | torx profile |
| Imprint size | 25 |
| Length | 105 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Delivery usually within ( 14 ) days
